Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Household Steam Cleaner
  • Household Steam Cleaner
  • Household Steam Cleaner

Household Steam Cleaner SC1202

Item.#
09382387
Mfr.#
SC1202
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Boiler Tank Heating Temperature (degree C)
139
Power Supply Frequency (Hz)
50/60 shared
DisCharge Pressure (MPa)
0.32
Body Dimensions (Length x Width x Height) (mm)
385x340x315
Tank Capacity (L)
1.6
Power (V)
100
Accessories
(Hand brush) hose integrated head, extension pipe x2 book accessories hook, floor brush, window squeegee nozzle head, brush x1 unit hand brush, cover sheet x1 Cross (Floor brush) x1 pieces
Heating Time
About 10 minutes
Rated Operating Time
Hour
Continuous Opreration Time (min)
About 45 (1.6L water supply at the time)
Power Cord (m)
4
Body Weight (kg)
(I except accessories) 4.9
Power Consumption (W)
1500
Specification
Temperature control sensor, vacant heating prevention sensor, safety valve, useful switch
Application
Kitchen, washroom, bathroom, and living