Buy more than* S$200* and get FREE SHIPPING

  • Scoop, Stainless Steel, Square-Shaped Shovel
  • Scoop, Stainless Steel, Square-Shaped Shovel
  • Scoop, Stainless Steel, Square-Shaped Shovel

Scoop, Stainless Steel, Square-Shaped Shovel Extra-large

4.60 (5)
Item.#
09382597
Mfr.#
Extra-large
Package Qty.
1PC
Ship pack of
1
57.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (A x B x C) (mm)
160x245x345
Size
Extra-large
Width (mm)
160
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Depth (mm)
Shovel part /245
Overall Length (mm)
345
Material
Stainless steel 18-8 (SUS304)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For the subdivision of wheat flour
5
From Japan
On 2016-10-18 17:47:46
Extra large in the work of the relationship a little heavier and, we shorten the length of the scoop part.
This review is about item#9382597.
A tool to scoop things flour
3
From Japan
On 2016-07-25 10:47:38
Body is easy to use if you are firm. Meet in this time of applications.
This review is about item#37170296.
Ice salvation
5
From Japan
On 2015-12-23 15:34:58
Easy to use in heavy-duty
This review is about item#37170305.
Scoop plastic material (pellet)
5
From Japan
On 2014-06-06 16:32:18
It is easy to use and less likely to spill when the scoop.
This review is about item#37170305.
For pouch packing.
5
From Japan
On 2012-12-14 15:56:44
It is used for packing calcium chloride. Because it is a chemical that is easy to deform as it is made of resin, it is better not to rust with metal. But it does not mean that rust does not stick. There was a case that welding of the handle peeled once when worn, but there is not inconvenience in others at all. Originally at shops, it seems to be a scoop for ice to be handled by restaurants, so we also sell it at the package shop's drink supplies section. But the monotail is slightly cheaper
This review is about item#09382597.