Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Deep Scoop, 18-8, SUS304, Ice Cream Scoop
  • Stainless Steel Deep Scoop, 18-8, SUS304, Ice Cream Scoop
  • Stainless Steel Deep Scoop, 18-8, SUS304, Ice Cream Scoop

Stainless Steel Deep Scoop, 18-8, SUS304, Ice Cream Scoop Mini

by TKG
4.50 (2)
Item.#
09382624
Mfr.#
Mini
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Depth (mm)
Scoop / 130
Overall Length (mm)
235
Material
Stainless 18-8(SUS304)
Dimensions (A x B x C) (mm)
77x130x235
Size
Mini
Width (mm)
77
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Packing of perilla fruit
4
From Japan
On 2017-01-07 17:29:53
Although I was using medium size up to now, because it is user-friendly it also purchases a large size. However, as for the large size of this time I felt a bit sharp and dangerous around the scoop section, so I used it after dropping the corner with paper file. Others are also perfect for durability.
This review is about item#2420205.
Scoop a fine powder
5
From Japan
On 2015-10-13 15:06:04
Due to the fine powder or plastic or aluminum it will stick with static electricity. This stainless steel scoop does not catch at all, it falls off. It is the purchase of the fourth one. It's a bit expensive but it's very GOOD.
This review is about item#02420214.