Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pipe Handle Ladle

Stainless Steel Pipe Handle Ladle -

by TKG
5.00 (1)
Item.#
09382685
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Capacity (L)
2
TKG Part
4-0151-0106
Caliber (phi mm)
180
Overall Length (mm)
1000
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peeping of liquid
5
From Japan
On 2015-04-09 10:26:36
The product is satisfactory. Currently, long type of pattern and short type are in use. Although I thought that I bought this mistake, I thought that it was 60 centimeters in total, but one could not be used longer than I thought it was. (3 purchase) If you can supplement how many centimeters the pattern is in the notation, it will be saved.
This review is about item#09382676.