Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pipe Handle Ladle

Stainless Steel Pipe Handle Ladle -

5.00 (1)
Item.#
09382712
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
SUS304
Caliber (phi mm)
210
Overall Length (mm)
1000
TKG Part
4-0151-0109
Capacity (L)
3
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Voyeurism take of liquid
5
From Japan
On 2015-04-09 10:26:36
Product is satisfactory. Now, because it is in use the long type and short type of pattern. The purchase is also the mistake here, but it had been thought that it is a total of 60 centimeters, is one longer than the pattern was thought could not be used. (Three purchases) Handle is helpful if it is possible to supplement the many centimeters in notation.
This review is about item#09382676.