Buy more than* S$200* and get FREE SHIPPING

  • Momojirushi Fork

Momojirushi Fork -

Item.#
09382773
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
TKG Part Number (2015)
5-0168-1801
Depth (mm)
Scoop part / 295
Overall Length (mm)
1040
Material
18 over 8 stainless steel (SUS304)
TKG Part
4-0158-1701
Weight (kg)
1.8
Width (mm)
220