Buy more than* S$200* and get FREE SHIPPING

  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot

Molybdenum Stock Pot, Acid Proof Pot 30cm

by TKG
Item.#
09382931
Mfr.#
30cm
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Material
Molybdenum
Weight (kg)
3.23
Capacity (L)
20
Outer Diameter x Depth (mm x mm)
316x300