Buy more than* S$200* and get FREE SHIPPING

  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot

Molybdenum Stock Pot, Acid Proof Pot 45cm

by TKG
5.00 (1)
Item.#
09382983
Mfr.#
45cm
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Molybdenum
Outer Diameter x Depth (mm x mm)
470x450
Capacity (L)
68
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of soup
5
From Japan
On 2017-12-15 16:34:12
It's lighter than it looks, easy to clean up again I'm satisfied. Since 2 are still active, I think the same thing ahead.
This review is about item#9382931.