Buy more than* S$200* and get FREE SHIPPING

  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot
  • Molybdenum Stock Pot, Acid Proof Pot

Molybdenum Stock Pot, Acid Proof Pot 60cm

by TKG
4.50 (2)
Item.#
09383026
Mfr.#
60cm
Package Qty.
1PC
Ship pack of
1
909.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material
Molybdenum
Capacity (L)
165
Outer Diameter x Depth (mm x mm)
626x600
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cooking liquid
4
From Japan
On 2018-01-23 14:43:54
I thought that the big doll would be small, I bought a 40 liter sitting room that I thought was 30 liters. Because I have more weight than I expected, I should have considered that point.
This review is about item#9382965.
Manufacture of soup
5
From Japan
On 2017-12-15 16:34:12
It's lighter than it looks, easy to clean up again I'm satisfied. Since 2 are still active, I think the same thing ahead.
This review is about item#9382931.