Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale

18-8, SUS304, Zundo Pot, With Scale 30cm

by TKG
4.00 (3)
Item.#
09383044
Mfr.#
30cm
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter x Depth (mm x mm)
316x300
Inner Diameter (phi mm)
300
Weight (kg)
3.23
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Thickness t (mm)
0.9
Capacity (L)
20
Material
Stainless 18-8(SUS304)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is used when boiling hot water and making soup.
4
From Japan
On 2017-03-06 20:31:26
It was exactly the size 20L. 2 or 3 bottles will be entered when you leave 1 bottle in a rice cake with a rice cake tournament.
This review is about item#9383044.
To make sawdust cultivar
5
From Japan
On 2015-11-17 14:50:27
It was better to be satisfied, easy to use, slightly larger
This review is about item#09383132.
Boiling
3
From Japan
On 2014-05-21 08:23:39
Although the metal fitting that catches the pan lid is attached, the shape of the seat is too sharp, and the lid is not caught and it falls easily.
This review is about item#09383071.