|
18-8, SUS304, Zundo Pot, With Scale 33cm
(3)
- Item.#
- 09383053
- Mfr.#
- 33cm
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Outer Diameter x Depth (mm x mm)
- 346x330
- Inner Diameter (phi mm)
- 330
- Weight (kg)
- 3.85
- Precautions for Use
- Be careful that chlorine detergent and drug have high possibilities to get rusted.
- Thickness t (mm)
- 0.9
- Capacity (L)
- 26
- Material
- Stainless steel 18-8 (SUS304)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
It is used when boiling hot water and making soup.
From Japan
On 2017-03-06 20:31:26
It was exactly the size 20L. 2 or 3 bottles will be entered when you leave 1 bottle in a rice cake with a rice cake tournament.
To make sawdust cultivar
From Japan
On 2015-11-17 14:50:27
It was better to be satisfied, easy to use, slightly larger
Boiling
From Japan
On 2014-05-21 08:23:39
Although the metal fitting that catches the pan lid is attached, the shape of the seat is too sharp, and the lid is not caught and it falls easily.
Customers Who Bought This Item Also Bought