Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale

18-8, SUS304, Zundo Pot, With Scale 42cm

by TKG
4.00 (3)
Item.#
09383087
Mfr.#
42cm
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter x Depth (mm x mm)
440x420
Inner Diameter (phi mm)
420
Weight (kg)
6.4
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Thickness t (mm)
0.9
Capacity (L)
55
Material
Stainless steel 18-8 (SUS304)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is used when boiling hot water and making soup.
4
From Japan
On 2017-03-06 20:31:26
It was exactly the size 20L. 2 or 3 bottles will be entered when you leave 1 bottle in a rice cake with a rice cake tournament.
This review is about item#9383044.
To make sawdust cultivar
5
From Japan
On 2015-11-17 14:50:27
It was better to be satisfied, easy to use, slightly larger
This review is about item#09383132.
Boiling
3
From Japan
On 2014-05-21 08:23:39
Although the metal fitting that catches the pan lid is attached, the shape of the seat is too sharp, and the lid is not caught and it falls easily.
This review is about item#09383071.