Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale
  • 18-8, SUS304, Zundo Pot, With Scale

18-8, SUS304, Zundo Pot, With Scale 55cm

4.00 (2)
Item.#
09383123
Mfr.#
55cm
Package Qty.
1PC
Ship pack of
1
619.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Outer Diameter x Depth (mm x mm)
576x550
Inner Diameter (phi mm)
550
Material
Stainless steel 18-8 (SUS304)
Thickness t (mm)
1.2
Capacity (L)
130
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For making wood ear cultivated species
5
From Japan
On 2015-11-17 14:50:27
Satisfied, easy to use, was good it is better to have a little more big
This review is about item#09383132.
Boiling
3
From Japan
On 2014-05-21 08:23:39
Although with a hooked metal pan lid, too acute angle shape of the seat, the lid is likely to fall not caught.
This review is about item#09383071.