Buy more than* S$200* and get FREE SHIPPING

  • Creos Plus # 810 Treadable
  • Creos Plus # 810 Treadable
  • Creos Plus # 810 Treadable
  • Creos Plus # 810 Treadable

Creos Plus # 810 Treadable #810

4.19 (26)
Item.#
09383577
Mfr.#
#810
Package Qty.
1Pair
Ship pack of
1
42.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Catch-Phrase
Mr. wear shoes with heels stepped on!
Material (Sole)
Gum, Rubber
Color
black, Black
Purpose
Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc.
Standard Weight (g/1 leg)
320(26cm), 320(26cm)
Material (toe core)
resin, Made of resin
Size (cm)
26, 26.0
Material (Skin)
Leather, nylon mesh, Synthetic leather + nylon mesh
Customer Reviews
5 star 15
4 star 6
3 star 1
2 star 3
1 star 1
Review Rating: 4.19
26 Customer Reviews
The reviews are automatic translation.
倉庫作業
5
From Japan
On 2017-01-20 14:38:54
今まで履いていた同じ靴が傷んだので、買い替え。 近所のHCで買うより安かった。
This review is about item#9383577.
When the machine wiring work, design work
5
From Japan
On 2016-05-17 16:21:55
During office work such as design, because Tsubuseru the heel, the foot is easy. This is a three-legged eyes.
This review is about item#09383595.
At the time of maintenance of the machine
4
From Japan
On 2015-11-18 15:30:55
Making is firmly, also comfort is passable. I think that to repeat.
This review is about item#09383647.
Used for work
5
From Japan
On 2015-11-14 20:19:33
Immediately put it where there is good.
This review is about item#09383613.
Building relationships in general
5
From Japan
On 2015-11-09 20:59:05
Very useful when taking off Dari, often or wear. Easy to wear and go light.
This review is about item#09383595.
Loading, unloading
5
From Japan
On 2015-09-30 18:32:27
May be breathable, comfort is bought to continue so very good. Since the site that must take off your shoes often heel tread is very convenient. To wear in private is OK.
This review is about item#09383577.
It is easy to wear.
5
From Japan
On 2015-09-11 17:16:17
It is possible to step on the back, it is also convenient it is to wear a little bit. I like it.
This review is about item#09383552.
Transportation industry
5
From Japan
On 2015-08-12 17:40:37
It is the purchase of bipedal eyes. Easy to wear lightly, because the heel Fumeru, is convenient to carry in the field of new construction. Price also cheaper very useful.
This review is about item#09383595.
Site investigation of renovation
2
From Japan
On 2015-08-12 12:51:28
So have failed in my size when I bought the other work shoes, I bought a 1.0cm larger, but so was just. If you wear a winter thick socks, and still do not choose a large, it does not seem to go. With regard to work shoes, we want to build a system that can come 試履.
This review is about item#09383586.
For site
4
From Japan
On 2015-08-05 09:00:42
It is the second purchase, but now useless as soon as stepping on the heel in normal shoes was to have one year to this shoe, in the field It is very handy, but it is not suitable for use as a cheap for hold on place take off.
This review is about item#09383586.