Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Creos Plus # 810 Treadable
  • Creos Plus # 810 Treadable
  • Creos Plus # 810 Treadable
  • Creos Plus # 810 Treadable

Creos Plus # 810 Treadable #810

4.14 (35)
Item.#
09383595
Mfr.#
#810
Package Qty.
1Pair
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Catch-Phrase
Mr. wear shoes with heels stepped on!
Material (Sole)
Gum, Rubber
Color
black, Black
Purpose
Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc., Works related to wearing and taking off shoes such as moving , transportaion etc.
Standard Weight (g/1 leg)
320(26cm), 320(26cm)
Material (toe core)
resin, Made of resin
Size (cm)
27, 27.0
Material (Skin)
Leather, nylon mesh, Case skin + nylon mesh
Customer Reviews
5 star 18
4 star 10
3 star 2
2 star 4
1 star 1
Review Rating: 4.14
35 Customer Reviews
The reviews are automatic translation.
It is very convenient to step on the heel when going in and out many times due to electrical work etc.
5
From Japan
On 2018-03-23 20:58:19
It is very good that the heel steps on, but the side part of the shoe will be torn.
This review is about item#9383561.
Company work
4
From Japan
On 2017-09-16 19:15:10
I also step on the heel, it's not too heavy to wear. Although it is a second pair, I will do this in the future as well.
This review is about item#9383561.
When loading and unloading etc.
4
From Japan
On 2017-09-14 18:32:53
It's the third day since I started wearing it, so I do not know the durability, but I like the comfort and lightness. I can save it if I can put it for about 2 months if possible.
This review is about item#9383595.
Electrical construction
5
From Japan
On 2017-07-31 15:59:02
It's light, easy to wear off is good, is not it? Takashi Kinoe even a little wide is too big? Wonder. Let's use solid iron core instead of this for heavy work. It is cheap and optimal for light work.
This review is about item#9383577.
Work in warehouse
3
From Japan
On 2017-06-12 09:43:37
I used two pairs up to now in the cold warehouse work, but in my case the durability was roughly one half a year. It was nice to be light as long as normal slippers do not change. But this time I was attracted to the design and tried purchasing Simon's slippon type safety shoes. So, I have never put on safety shoes by stepping on my heels, but I should wear it instead of sandals for home. It may be a commodity that is meaningless in a sense (laugh)
This review is about item#9383552.
Use for hospitals
5
From Japan
On 2017-05-30 17:21:09
It is very useful though it is (Tue) for the Surgical Surgery. As you can move while you are stepping on the heel,
This review is about item#9383631.
When working
2
From Japan
On 2017-03-19 18:19:13
I do not have a month! It is! Why is it not so durable? . . Light and not pleasant ◎
This review is about item#9383577.
Work safety shoes
4
From Japan
On 2017-02-05 09:21:48
Since it is a safety shoe to step on the crow, it is useful for work that frequently goes back and forth between the outside and the room. Lightweight, mesh fabric, so comfortable, but not suitable for water work. Mud work etc is also bad because mud enters the mesh.
This review is about item#9383604.
Safety shoes
4
From Japan
On 2017-01-29 10:34:09
Safety shoes, inexpensive, lightweight It is nice to hesitate to steal for the work that moves frequently to the outside and to the interior. Because it is a mesh fabric, summer is good, but it is a bit cold in winter In addition, it is not suitable for water, mud work.
This review is about item#9383604.
Warehouse work
5
From Japan
On 2017-01-20 14:38:54
The same shoes that I was wearing have been damaged, so I replaced them. It was cheaper than buying it in a neighborhood HC.
This review is about item#9383577.