Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Paper Rag "Kim Towel"
  • Paper Rag
  • Paper Rag

Paper Rag "Kim Towel" 61440

4.33 (21)
Item.#
09384471
Mfr.#
61440
Package Qty.
1Box(150Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
RoHS directive
Color
Brown
Sheet Dimensions (mm)
190x320
Number of Sheets
150
Purpose
For the maintenance work on machine. Wipe the counters.
Type
Pop-up
Material
Pulp
TRUSCO Part Number
336-0636
Caution
Un bleached products. When touches the substance which has bleaching action there is a possibility of heat generation. .
Application
For the maintenance work on machine. Wipe the counters.
Customer Reviews
5 star 13
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.33
21 Customer Reviews
The reviews are automatic translation.
For peeling work of deteriorated paint by solvent etc.
1
From Japan
On 2017-12-03 19:03:03
【Impression】 It is a perfect performance that is perfect for wiping liquid. It is durable and has no fuzzing, it is suitable for work to wipe repeatedly, it can be used with confidence. In addition to the notation work, it can be widely used as a substitute for a cloth rag that can be disposable, it is a product that is useful for versatile purposes. [Improvement point] When the amount of paper decreases, the Kim Towel may slip out of the box takeout opening and it is troublesome to take it over again. I am glad if you can improve. Even simple sold separately sold case is OK. [Remarks] I do not yet know products that match the performance of this product series. In my insight, it is the highest peak product.
This review is about item#9384471.
Oil leakage · Fuel tank refueling etc.
5
From Japan
On 2017-07-21 10:45:19
It is cheap and easy to use, as a fire species later burned with a waste oil stove
This review is about item#2339601.
To maintenance of a bicycle ...
5
From Japan
On 2017-02-14 18:46:34
Heavy and strong. I use it when using a chain cleaner, but it is handy because it does not break even if it gets wet. People who care about the price, use monotaro paper towels.
This review is about item#9384471.
Wiping windshield etc after car wash. Oil wiping of machine and engine
5
From Japan
On 2016-08-15 17:45:06
Although it is not used yet, when the windshield is attached with oil, the windshield of the wiper is bad and it gets scurpy and it becomes serious. I came to this KimTauul because I had a terrible eyes with a little used cloth.
This review is about item#33429636.
Bearing lubrication
5
From Japan
On 2016-06-08 23:55:52
I only use this. There is also a certain degree of strength, it is suitable for wiping oil.
This review is about item#09384471.
Oil wiping
5
From Japan
On 2016-01-12 21:56:25
I think that it is very good that fluff does not adhere to the thing which is trying to wipe with little fuzzing. If it is another product it will be fuzzed and you will have to clean it up, so the work will increase, but if you wipe it off as a kim towel it will be completed so it is very easy.
This review is about item#09384471.
Inspection of engine oil
4
From Japan
On 2015-12-25 14:48:55
I used it before but I found it by chance when I was looking for a cotton I think that I also want to use it again because the price is reasonable
This review is about item#33429636.
It is troublesome to keep the cloth wash
4
From Japan
On 2015-11-03 09:35:33
It will be quite convenient to have cloth and paper cloth.
This review is about item#09384471.
Wiping oil, water etc
4
From Japan
On 2014-12-19 07:17:54
It is convenient for wiping off oil and so on, and if water is also good in water, it can be used repeatedly several times
This review is about item#09384471.
Machine assembled hot water, oil wiping etc.
3
From Japan
On 2014-12-02 13:15:25
I have been using it since a long time ago.
This review is about item#09384471.