Buy more than* S$200* and get FREE SHIPPING

  • Wipe All X70
  • Wipe All X70
  • Wipe All X70

Wipe All X70 60226

4.64 (22)
Item.#
09384496
Mfr.#
60226
Package Qty.
1Box(100Sheet)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Sheet Dimensions (mm)
231x426
Type
Pop-up
Standard
RoHS directive
Caution
It does not melt in water
Number of Sheets
100/BOX
Material
Pulp + polypropylene non-woven fabric
TRUSCO Part Number
392-7717
Customer Reviews
5 star 16
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
Nursing Practice
3
From Japan
On 2018-04-18 14:48:27
It is not convenient in case, it is possible to purchase in number packaging
This review is about item#6318724.
Automotive maintenance, coating
5
From Japan
On 2017-11-20 00:44:23
In the countryside we did not sell over the storefront but purchased at MonotaRO. I bought the shop front at the blue of the shop towel in time, but in the maintenance of the car I can relax the dough and wipe off the oiled tool. I was looking for other goods because I can not use the degreasing before coating as fluff. Wipe all does not have the above dissatisfaction and lasts long and COSPA feels very good
This review is about item#06318724.
Car wash
4
From Japan
On 2017-07-24 08:17:53
If it is a Kim Towel, it will be tattered when used for water wiping, but wipe all is very strong. It can be used repeatedly even when it is squeezed many times. Even though it is the same manufacturer. I do not see much in the home center, but this one is much easier to use.
This review is about item#06318724.
Before painting
5
From Japan
On 2016-10-11 13:08:31
It is strong and useful. After painting, it is reused as a machine waste.
This review is about item#9384496.
Use it for cleaning under nursing care.
5
From Japan
On 2016-08-29 14:59:37
I am using it because it is very strong and can be held firmly by wiping cleanly.
This review is about item#6318724.
It is best for wiping off dirty paint and dirt remover.
5
From Japan
On 2016-07-19 20:36:38
It is perfect to use for anything because it can not be torn.
This review is about item#06318724.
Wipe off paint
5
From Japan
On 2016-07-03 23:15:06
I tried purchasing because it has a good reputation. It is very good for wiping the paint because it does not tear and it will not tear.
This review is about item#06318724.
Dirty aircraft
5
From Japan
On 2016-05-13 14:42:34
I use it including water, but I have a handy of water contained, so it is useful.
This review is about item#06318724.
Cleaning the part where water is hanging
4
From Japan
On 2016-04-25 15:34:03
I could use even if I squeezed the water many times. It was within the allowable range to stand, and the thickness was reasonable and easy to use. It was ★ ★ ★ ★ ★ if the price was cheaper.
This review is about item#06318724.
Old engine parts polish
5
From Japan
On 2016-03-29 21:50:14
Since it can be used equally as cloth wash, recently it became better not to collect old towels etc. It costs but it does not change to convenience. I patronize it by separately using three different thicknesses.
This review is about item#06318724.