Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kimwipes M-150

Kimwipes M-150 62030

4.62 (26)
Item.#
09384532
Mfr.#
62030
Package Qty.
1Box(150Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
225x210
Type
Pop-up
Material
Pulp
Caution
It does not melt in water
Number of Sheets
150
Color
White
TRUSCO Part Number
336-0652
Purpose
Research laboratories, etc.
Customer Reviews
5 star 19
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Dirt sticking of parts
5
From Japan
On 2018-05-09 20:18:14
Because it is strong, it is hard to add fine debris etc, so I use it for wiping the surface after polishing, it is a good feeling.
This review is about item#9384532.
Dirt wiping
5
From Japan
On 2018-02-05 20:56:11
It has the strength to withstand the cleaning of objects of complicated shape, I am using it at reasonable prices Sometimes the JK wiper is better Basically this is enough
This review is about item#9384532.
To wipe out dirt
5
From Japan
On 2017-10-13 01:49:33
It is easy to use because the fiber is not fluffy. Because it rarely sells at shops in the market, it is satisfying to purchase easily here.
This review is about item#09384532.
Cleaning parts
5
From Japan
On 2017-10-11 14:37:11
I always use it. It is easy to use without fuzzing.
This review is about item#9384532.
For maintenance work
3
From Japan
On 2017-06-16 14:54:24
The reputation was good, but it will soon break. It is convenient for a slight light maintenance.
This review is about item#09384532.
During wiping with solvent
5
From Japan
On 2017-04-27 16:20:43
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#9384532.
Cleaning and wiping test equipment etc.
5
From Japan
On 2017-04-07 14:58:29
I am using it more than before, I think that the experience, such as feeling of use, is very good.
This review is about item#9384532.
When painting work
5
From Japan
On 2017-03-12 15:49:08
It is useful for cleaning of brushes, air brushes etc in painting work. I feel that the material is thinner and smaller than before, is it due to mind?
This review is about item#9384532.
Degreasing wiping
4
From Japan
On 2016-11-03 18:59:08
After wiping, it is difficult to use and easy to use. I wear a little with kitchen paper.
This review is about item#9384532.
Inspection
3
From Japan
On 2016-10-19 16:08:29
I wish it would be better if I did not get stiff ~
This review is about item#9384532.