Buy more than* S$200* and get FREE SHIPPING

  • Light Work Shoes
  • Light Work Shoes
  • Light Work Shoes
  • Light Work Shoes
  • Light Work Shoes

Light Work Shoes 30

3.31 (13)
Item.#
09384602
Mfr.#
30
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E
Material (Sole)
PVC
Size (cm)
27.0
Standard Weight (g/1 leg)
230(25.5cm)
Material (Skin)
Cotton + nylon
Color
White
Customer Reviews
5 star 3
4 star 5
3 star 1
2 star 1
1 star 3
Review Rating: 3.31
13 Customer Reviews
The reviews are automatic translation.
Used in the Buildings Department of work
4
From Japan
On 2015-06-03 08:41:31
Light, long-lasting, shoes up to now will be bottom hole to open in about 3 and 4 months, I'm about a month use less of the bottom is not so much even, long used likely
This review is about item#09384645.
Field work
5
From Japan
On 2013-07-16 07:56:38
Was is good is hard to stuffiness using various types of socks Gutsu. Non-slip, the garbage to the sole does not stick is ◎
This review is about item#09384566.
Field work
1
From Japan
On 2013-07-09 20:14:18
Box, but was a 27 centimeter display the contents were entered are those of 28 centimeters. Large is useless. Will not be helped because handling just before the end of the thing?
This review is about item#09384697.
Company in the mobile
1
From Japan
On 2011-11-14 19:52:19
In one and a half months from the start of use, the beginning disappears projection of shoe soles, cracking rubber soles in the second month, now come in water and walk outdoors on a rainy day. No not walk by rubbing your feet, because the shoes of until now had more than three years, I think whether there is difficulty to the material of the bottom.
This review is about item#09384636.
Use outside the workplace
4
From Japan
On 2011-09-18 22:03:02
Lighter, cheaper, performance is quite good. However, while comfort is good, design is decent. Compared to the general shoes, and some size feel big.
This review is about item#09384636.
operation
4
From Japan
On 2010-09-28 10:26:50
I'm using as a driving shoes. Because it is not in use, such as local burden is imposed, there is no problem even after more than a year. Slip behind yelling around to the side sole of the heel is ideal for operation, and now is about feel the anxiety that it other than this shoe. There, the design Hey why not a little more somehow?
Building carpenter
4
From Japan
On 2009-11-05 04:26:23
Relatively inexpensive and easy to wear will not buy shoes, but to use it come to also enter them rain been worn is the side of the part stand a month this shoe purchase in daily ○ Yabusa and ○ Kuman, etc. to stand nearly two months, but the appearance is I will try to the rubber part does not have even come off the bottom floors could get caught you satisfied When compared to the amount of money the next purchase also this shoes around there is no change
This review is about item#09384593.
Logistics work
4
From Japan
On 2009-06-25 08:57:49
It is easy to take off easy to wear shoes. Because it is not a safety shoes, but can not be used in the field that could factories and accident, in the work process, often, to the person you need to take off I think it is the best. In addition, the sense of wearing, since the fit to the back foot, also comfort is Well Well.
Moving work
2
From Japan
On 2008-10-08 02:13:50
It may be easy to wear off very lightly, but there is difficulty in the strength of the insole. Insole on the second day is now in tatters been peeled off. And the insole to some of the little more strength, I think to be a better trade if I had you firmly bonded. Those who purchase of you think, we recommend the combination of commercially available insole.
This review is about item#09384663.
Transportation industry
1
From Japan
On 2008-07-23 21:03:17
Also light and comfort may be breathable, also with the ground, you may be biting, but it is early decrease is too weak the material of the shoe sole. Hole was bored in the shoe sole in the half-moon position. We hope the material improvement of the shoe sole.
This review is about item#09384697.