Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 3.00E-150

by NiGK
5.00 (1)
Item.#
09384794
Mfr.#
3.00E-150
Package Qty.
1Box(20Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
30
Discoloring Temperature
150-160-170
TRUSCO Part Number
282-6704
Diameter (phi mm)
5 (temperature-indicating element portion)
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
AS ONE Part Number
1-633-23
Pricision (deg C)
+/-2
2014 TRUSCO Published Page
1-1017
Expiration Date
Three years (indoor use) 5 years (outdoor use)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature monitoring of motor surface
5
From Japan
On 2013-06-07 15:56:16
I think that it is enough for simple temperature monitoring and temperature management.
This review is about item#07090404.