Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 3.00E-180

by NiGK
5.00 (1)
Item.#
09384803
Mfr.#
3.00E-180
Package Qty.
1Box(20Sheet)
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Width (mm)
30
Discoloring Temperature
180-190-200
Diameter (phi mm)
5 (temperature-indicating element portion)
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
AS ONE Part Number
1-633-15
Pricision (deg C)
+/-3
Expiration Date
Three years (indoor use) 5 years (outdoor use)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature monitoring of motor surface
5
From Japan
On 2013-06-07 15:56:16
I think that it is enough for simple temperature monitoring and temperature management.
This review is about item#07090404.