Buy more than* S$200* and get FREE SHIPPING

  • Blue Level Jr

Blue Level Jr 76334

3.67 (3)
Item.#
09384821
Mfr.#
76334
Package Qty.
1PC
Ship pack of
1
19.71 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material (liquid)
Petroleum-based liquid
Material (Body)
Aluminum
Sensitivity (mm/m)
0.35=0.0201 degree
Weight (g)
107
Materials (cap)
(Side cap) ABS resin
Accuracy (mm/m)
+/- 0.0573 degree within 1.00 = +/-
Nominal Dimension (mm)
150
TRUSCO Part Number
336-7894
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Exterior construction
5
From Japan
On 2013-11-23 00:44:56
Although using a level of 300 in the usual block product, because the need something when the small of work and brick product of at narrow, but very good I bought to try the 150. We will also continue buying in the future.
This review is about item#09384821.
Civil engineering work
5
From Japan
On 2013-10-05 00:31:48
Every time we use a horizontal instrument of blue, but it was inconvenient if not only sell the thing that is with a magnet. In the civil engineering work, the magnet is not only a hindrance. If you put a nail bag, to nail comes together when taken out, to come with iron of soil to use and magnet when the level the ground ... No magnet in blue bubble tube is, to not sell 's local ... It is satisfactory goods. Also when you buy will buy the same thing.
This review is about item#09384837.
Piping
1
From Japan
On 2013-06-09 01:14:48
● Applications: Construction of construction · civil engine · plumbing · electricity · plant · equipment · installation etc. · work by do-it-yourself carpenters etc, used for checking horizontal · vertical · 45 °. It's a bad typical pattern of mail-order sales that you can not buy by seeing the actual thing. If you do not have a magnet, you should write it in the title. What on earth do you use horizontal magnets without magnets? Even the manufacturer who is making this makes you feel no sense. This brand is not popular in our area and it is not familiar to me so much ... I do not need a view to the honma. Strength of the magnets is the most important order for the classification district of the leveling equipment of the equipment industry. In common sense, I did not know that there was a thing without magnets. Today I broke the package and used it for piping ... It was 1,200 yen trash which I could not use at all. I will not buy Tajima's horizontal vessel in the future. Please handle Tajima.
This review is about item#09384821.