Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blue Level Jr

Blue Level Jr 76335

4.00 (4)
Item.#
09384837
Mfr.#
76335
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (liquid)
Petroleum-based liquid
Material (Body)
Aluminum
Sensitivity (mm/m)
0.35 = 0.0201 degree
Weight (g)
134.2
Caution
45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm
Materials (cap)
(Side cap) ABS resin
2014 TRUSCO Published Page
2-2373
Nominal Dimension (mm)
200
TRUSCO Part Number
336-7908
Purpose
To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine installation
5
From Japan
On 2017-06-19 11:31:12
I wanted a small one without a magnet so I chose a 150 mm type. It is light and easy to use. Also, the cylinder and bubbles are large and easy to see. If I thought that the end face (gray resin part) could be used, it was different.
This review is about item#9384821.
Exterior construction
5
From Japan
On 2013-11-23 00:44:56
I use 300 levels for the usual block product, but when working in a narrow place or when bricks are small, I need small things, so I bought 150 for a trial but it is very good. We plan to continue purchasing in the future.
This review is about item#09384821.
Civil engineering work
5
From Japan
On 2013-10-05 00:31:48
I use a horizontal leveling machine every time, but it was inconvenient because I sold only items with magnets. In civil engineering work, magnets are just an obstacle. If you put it in a nail bag, nails will come together when you take out and the iron will be attached to the magnet when you use it to level the ground ... Blue bubble tube with no magnet is not sold in rural areas · · It is a satisfactory item. Also purchase the same thing when purchasing.
This review is about item#09384837.
Piping
1
From Japan
On 2013-06-09 01:14:48
● Applications: Construction of construction · civil engine · plumbing · electricity · plant · equipment · installation etc. · work by do-it-yourself carpenters etc, used for checking horizontal · vertical · 45 °. It's a bad typical pattern of mail-order sales that you can not buy by seeing the actual thing. If you do not have a magnet, you should write it in the title. What on earth do you use horizontal magnets without magnets? Even the manufacturer who is making this makes you feel no sense. This brand is not popular in our area and it is not familiar to me so much ... I do not need a view to the honma. Strength of the magnets is the most important order for the classification district of the leveling equipment of the equipment industry. In common sense, I did not know that there was a thing without magnets. Today I broke the package and used it for piping ... It was 1,200 yen trash which I could not use at all. I will not buy Tajima's horizontal vessel in the future. Please handle Tajima.
This review is about item#09384821.