Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Level, "Blue Level Jr"
  • Magnetic Torpedo Level,
  • Magnetic Torpedo Level,

Magnetic Torpedo Level, "Blue Level Jr" 76336

3.00 (5)
Item.#
09384846
Mfr.#
76336
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm
Materials (cap)
(Side cap) ABS resin
Specification
With neodymium magnet
TRUSCO Part Number
336-7916
Material (liquid)
Liquid petroleum
Nominal Dimension (mm)
150
Purpose
To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree.
Material (Body)
Aluminum
Weight (g)
116.2
Accuracy (mm/m)
Within [ +/-1.00=+/-0.0573 degrees ]
Sensitivity (mm/m)
0.35=0.0201degree
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Installation of air conditioner
4
From Japan
On 2017-03-01 18:46:25
Easy to see, magnets are also strong. Personally I want a little more length
This review is about item#9384855.
workplace
2
From Japan
On 2015-12-16 22:10:58
Magnet is too strong to use hard
This review is about item#10937175.
Confirm horizontal level of product assembly.
4
From Japan
On 2015-07-28 18:33:20
It takes a lot of time to remove the iron sand from the magnet, but I think that the accuracy is good.
This review is about item#10937175.
Horizontal check at product installation
2
From Japan
On 2014-04-29 13:51:41
I think that it is better to increase the magnet part a little more.
This review is about item#09384855.
Vertical adjustment of core drill
3
From Japan
On 2012-08-17 13:06:29
Easy to check percentage even in the dark.
This review is about item#09384855.