Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blue Level PRO
  • Blue Level PRO
  • Blue Level PRO
  • Blue Level PRO

Blue Level PRO 76390

2.00 (1)
Item.#
09384864
Mfr.#
76390
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
295
Height (mm)
65
TRUSCO Part Number
332-5971
Accuracy (mm/m)
+/- 0.0573 degree within 1.00 = +/-
Materials (cap)
(Protective cap) ABS resin
Nominal Dimension (mm)
300
Material (Body)
Aluminum
Thickness (mm)
27
Specification
V grooved
Material (liquid)
Petroleum-based liquid
Sensitivity (mm/m)
0.35=0.0201 degree
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Installation of piping and trout
2
From Japan
On 2015-03-06 21:33:58
Purchased to the unusual color of blue. Overall the corners are rounded, and the numerical value of the scale is somewhat hard to see ... the difficulty ... I think that it is easy to have thanks to some thickness. I think that it is good for setting up trout, but there is a feeling that is unsuitable for seeing numerical values ​​with scale etc
This review is about item#09384873.