Buy more than* S$200* and get FREE SHIPPING

  • Blue Level PRO
  • Blue Level PRO
  • Blue Level PRO
  • Blue Level PRO

Blue Level PRO 76394

2.00 (1)
Item.#
09384891
Mfr.#
76394
Package Qty.
1PC
Ship pack of
1
36.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
27
2014 TRUSCO Published Page
2-2373
Accuracy (mm/m)
+ / -1.00 = + /-0.0573degree within
Materials (cap)
(Protective cap) ABS resin
Nominal Dimension (mm)
600
Material (Body)
Aluminum
Purpose
To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree.
TRUSCO Part Number
332-6004
Specification
V grooved
Material (liquid)
Petroleum-based liquid
Sensitivity (mm/m)
0.35=0.0201degree
Weight (g)
500
Height (mm)
65
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Installation of piping and trout
2
From Japan
On 2015-03-06 21:33:58
Purchased to the unusual color of blue. Overall the corners are rounded, and the numerical value of the scale is somewhat hard to see ... the difficulty ... I think that it is easy to have thanks to some thickness. I think that it is good for setting up trout, but there is a feeling that is unsuitable for seeing numerical values ​​with scale etc
This review is about item#09384873.