Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Level, "Blue Level PRO"
  • Magnetic Torpedo Level,
  • Magnetic Torpedo Level,
  • Magnetic Torpedo Level,

Magnetic Torpedo Level, "Blue Level PRO" 76405

4.67 (9)
Item.#
09384925
Mfr.#
76405
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accuracy (mm/m)
Less than [ +/-1.00=+/-0.0573 degree ]
Materials (cap)
(Protection cap) ABS resin
Nominal Dimension (mm)
450
Material (Body)
Aluminum
Specification
V groove / Powerful magnet
Material (liquid)
Oil system liquid
Sensitivity (mm/m)
0.35= 0.0201 degree
Weight (g)
400
TRUSCO Part Number
332-6039
Purpose
To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree.
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Formwork installation work etc.
5
From Japan
On 2017-08-31 09:48:14
I used it before. Very easy to see and useful.
This review is about item#9384925.
At the construction site
4
From Japan
On 2017-08-04 16:48:27
Anyway bubbles are easy to see. Convenient for steel frame as it has a magnet. There is a sense of quality. Price is high.
This review is about item#9384934.
Installation of distribution board etc.
5
From Japan
On 2017-03-16 14:41:03
It is good to see bubbles. It does not have to be misaligned if the base is metal.
This review is about item#9384916.
Woodworking
5
From Japan
On 2016-03-26 21:45:50
I liked this blue level and I finally got it aligned with the big mind. The magnet is strong and it is a GOOD item. It is easier to see than anything else.
This review is about item#09384934.
Horizontal confirmation at product assembly
4
From Japan
On 2015-07-28 18:37:07
Bought at the same time with the mini but both take time to remove sand iron
This review is about item#09384934.
Installation of built-in furniture etc.
5
From Japan
On 2015-04-16 00:02:13
No complaints.
This review is about item#09384907.
Grasp the state of the device
4
From Japan
On 2014-09-08 14:32:31
It is more decky than I thought ... but it is easy to understand. I think that COSPA is good for quality and design. Oh, but it seems that it may be insufficient for the main job to use.
This review is about item#09384907.
Civil engineering work
5
From Japan
On 2014-04-30 11:02:28
I always bought the same thing at a certain home center, but I saved expenses because I could buy cheap price
This review is about item#09384916.
Installation of building hardware
5
From Japan
On 2012-02-16 18:51:10
Blue level is easy to see and use. It's fashionable to see. I like it.