Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Torpedo Level, "Blue Level PRO"
  • Magnetic Torpedo Level,
  • Magnetic Torpedo Level,
  • Magnetic Torpedo Level,

Magnetic Torpedo Level, "Blue Level PRO" 76407

4.67 (9)
Item.#
09384934
Mfr.#
76407
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
600
Material (Body)
Aluminum
Specification
V groove / Powerful magnet
Material (liquid)
Liquid petroleum
Sensitivity (mm/m)
0.35=0.0201degree
Weight (g)
510
TRUSCO Part Number
332-6047
Accuracy (mm/m)
Within [ +/-1.00=+/-0.0573 degrees ]
Materials (cap)
(Protective cap) ABS resin
Purpose
To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree.
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Formwork installation work etc.
5
From Japan
On 2017-08-31 09:48:14
I used it before. Very easy to see and useful.
This review is about item#9384925.
At the construction site
4
From Japan
On 2017-08-04 16:48:27
Anyway bubbles are easy to see. Convenient for steel frame as it has a magnet. There is a sense of quality. Price is high.
This review is about item#9384934.
Installation of distribution board etc.
5
From Japan
On 2017-03-16 14:41:03
It is good to see bubbles. It does not have to be misaligned if the base is metal.
This review is about item#9384916.
Woodworking
5
From Japan
On 2016-03-26 21:45:50
I liked this blue level and I finally got it aligned with the big mind. The magnet is strong and it is a GOOD item. It is easier to see than anything else.
This review is about item#09384934.
Horizontal confirmation at product assembly
4
From Japan
On 2015-07-28 18:37:07
Bought at the same time with the mini but both take time to remove sand iron
This review is about item#09384934.
Installation of built-in furniture etc.
5
From Japan
On 2015-04-16 00:02:13
No complaints.
This review is about item#09384907.
Grasp the state of the device
4
From Japan
On 2014-09-08 14:32:31
It is more decky than I thought ... but it is easy to understand. I think that COSPA is good for quality and design. Oh, but it seems that it may be insufficient for the main job to use.
This review is about item#09384907.
Civil engineering work
5
From Japan
On 2014-04-30 11:02:28
I always bought the same thing at a certain home center, but I saved expenses because I could buy cheap price
This review is about item#09384916.
Installation of building hardware
5
From Japan
On 2012-02-16 18:51:10
Blue level is easy to see and use. It's fashionable to see. I like it.