Buy more than* S$200* and get FREE SHIPPING

  • Cable joint
  • Cable joint
  • Cable joint

Cable joint ST-38

4.65 (17)
Item.#
09384943
Mfr.#
ST-38
Package Qty.
1Bag(2Set)
Ship pack of
1
34.61 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Compatible Current (A)
300
Specification
Screw in Type
Main Part Shape
phi 20 3 grooves
Compatible Electric Wire (mm2)
22 - 38
Color
(Rubber cover) blue
Overall Length (mm)
220
Purpose
Cabtyre cable joints for Arc welding
Clasp
3 groove phi20mm
Weight (g)
275
Caution
Use by current within the limits and cap tire sizes.
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Extended connection of welding cable
5
From Japan
On 2017-03-26 18:56:46
It was strong and good for routing with a solid structure.
This review is about item#9384943.
When disconnected where connection is required
5
From Japan
On 2017-02-11 09:48:23
I think that it is a good product. It is perfect for parts where intermittent disconnection and connection is necessary.
This review is about item#9384943.
Welding operation
5
From Japan
On 2016-11-17 00:07:58
In order to use the digital inverter type welding machine as a portable type, it was necessary to transport a heavy and long cable separately from the main body. It can be used without problems for this purpose.
This review is about item#9384943.
Maintenance of welding machine
5
From Japan
On 2016-07-01 08:50:54
If you order in the morning when you need it the next day, this is satisfactory.
This review is about item#09384943.
welding
5
From Japan
On 2016-05-20 11:00:12
It is cheap and good
This review is about item#09384943.
Welding operation
5
From Japan
On 2016-03-29 20:55:58
Working with one touch is very convenient
This review is about item#09384943.
Cable extension during welding operation
5
From Japan
On 2015-10-28 17:32:52
Low price, instant delivery, use feeling are very satisfied.
This review is about item#09384943.
To weld cable extension.
3
From Japan
On 2015-08-20 16:23:24
There is no problem so far.
This review is about item#09384943.
I use it for welding work
5
From Japan
On 2014-11-17 21:27:34
I used to screw in earlier, so I was concerned about cable easy to wear, but I think that it is a good point to be able to quickly connect and disconnect this product because it can be joined at 1/4 turn so that it can be removed more quickly
This review is about item#09384943.
Welder wiring joint Joint temporary wiring No joint
3
From Japan
On 2014-05-14 13:40:21
Rubber quality is poor Cracked from wiring side Even without using it will crack when time comes up
This review is about item#09384943.