Buy more than* S$200* and get FREE SHIPPING

  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC

POINT DRILLS FOR NC NPD040-090

5.00 (1)
Item.#
09384977
Mfr.#
NPD040-090
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Blade Diameter (phi mm)
4
Material
MCO (cobalt high speed steel)
Sending Speed (mm/rev)
(Aluminum alloy) (low carbon steel, mild steel, carbon steel, alloy steel, hardened steel, stainless steel, cast steel) 0.05 to 0.09 0.09 to 0.18
Point Angle (Degree)
90
Shank Diameter (phi mm)
4
Cutting Speed (m/min)
(Aluminum alloy) (stainless steel) 32-40 (cast steel) (alloy steel, hardened steel) (carbon steel) (low carbon steel, mild steel) 32-40 22-32 8-12 25-32 55-100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When making brass parts
5
From Japan
On 2017-08-12 17:35:52
It was used for the work of slanting 45 degrees inside the end face of an elliptical pipe. It took me a while to become accustomed to tilting to the full section by manual feed. I got used to working in a short time. The sharpness was also a good feeling.
This review is about item#9385013.