Buy more than* S$200* and get FREE SHIPPING

  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC

POINT DRILLS FOR NC NPD050-090

5.00 (1)
Item.#
09384986
Mfr.#
NPD050-090
Package Qty.
1PC
Ship pack of
1
22.16 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Material
MCO (cobalt high speed steel)
Overall Length L (mm)
61
Shank Diameter (phi mm)
5
Sending Speed (mm/rev)
(Low-carbon steel, mild steel, carbon steel, alloy steel and hardened steel, stainless steel )0.05-0.10 (Cast steel) 0.06-0.12 (aluminum alloy)0.09-0.18
Point Angle (Degree)
90
Groove Length FL (mm)
13
Blade Diameter (phi mm)
5
Cutting Speed (m/min)
(Low carbon steel and mild steel) 32-40 (carbon steel)22-32 (alloy steel and hardened steel) 8-12 (stainless steel)32-40 (cast steel) 25-32 (Aluminum alloy) 55-100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When making brass parts
5
From Japan
On 2017-08-12 17:35:52
It was used for the work of slanting 45 degrees inside the end face of an elliptical pipe. It took me a while to become accustomed to tilting to the full section by manual feed. I got used to working in a short time. The sharpness was also a good feeling.
This review is about item#9385013.