Buy more than* S$200* and get FREE SHIPPING

  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC

POINT DRILLS FOR NC NPD080-090

5.00 (1)
Item.#
09385004
Mfr.#
NPD080-090
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Groove Length FL (mm)
20
Shank Diameter (phi mm)
8
Cutting Speed (m/min)
(Aluminum alloy) (stainless steel) 32-40 (cast steel) (alloy steel, hardened steel) (carbon steel) (low carbon steel, mild steel) 32-40 22-32 8-12 25-32 55-100
Point Angle (Degree)
90
Blade Diameter (phi mm)
8
Material
MCO (cobalt high speed steel)
Sending Speed (mm/rev)
(Aluminum alloy) (low carbon steel, mild steel, carbon steel, alloy steel, hardened steel, stainless steel, cast steel) 0.08 to 0.15 0.13 to 0.25