Buy more than* S$200* and get FREE SHIPPING

  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC

POINT DRILLS FOR NC NPD100-090

5.00 (1)
Item.#
09385013
Mfr.#
NPD100-090
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Groove Length FL (mm)
24
Cutting Speed (m/min)
(Aluminum alloy) (stainless steel) 32-40 (cast steel) (alloy steel, hardened steel) (carbon steel) (low carbon steel, mild steel) 32-40 22-32 8-12 25-32 55-100
Point Angle (Degree)
90
Material
MCO (cobalt high speed steel)
Sending Speed (mm/rev)
(Aluminum alloy) (low carbon steel, mild steel, carbon steel, alloy steel, hardened steel, stainless steel, cast steel) 0.10 to 0.16 0.17 to 0.28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When making brass parts
5
From Japan
On 2017-08-12 17:35:52
It was used for the work of slanting 45 degrees inside the end face of an elliptical pipe. It took me a while to become accustomed to tilting to the full section by manual feed. I got used to working in a short time. The sharpness was also a good feeling.
This review is about item#9385013.