Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC

POINT DRILLS FOR NC NPD120-090

5.00 (1)
Item.#
09385022
Mfr.#
NPD120-090
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Groove Length FL (mm)
29
Blade Diameter (phi mm)
12
Material
MCO (cobalt high-speed steel)
Sending Speed (mm/rev)
(Wrought iron, mild steel, carbon steel, alloy steel and hardened steel, stainless steel and cast steel)0.10-0.16 (Aluminum alloy)0.17-0.28
Point Angle (Degree)
90
Overall Length L (mm)
101
Shank Diameter (phi mm)
12
Cutting Speed (m/min)
(Low carbon steel and mild steel) 32-40 (carbon steel) (alloy steel or steel) 22-32 8-12 (stainless steel) (cast steel) 32-40 25-32 (Aluminum alloy) 55-100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When making brass parts
5
From Japan
On 2017-08-12 17:35:52
It was used for the work of slanting 45 degrees inside the end face of an elliptical pipe. It took me a while to become accustomed to tilting to the full section by manual feed. I got used to working in a short time. The sharpness was also a good feeling.
This review is about item#9385013.