Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC
  • POINT DRILLS FOR NC

POINT DRILLS FOR NC NPD160-090

5.00 (1)
Item.#
09385031
Mfr.#
NPD160-090
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Groove Length FL (mm)
37
Cutting Speed (m/min)
(Aluminum alloy) (stainless steel) 32-40 (cast steel) (alloy steel, hardened steel) (carbon steel) (low carbon steel, mild steel) 32-40 22-32 8-12 25-32 55-100
Point Angle (Degree)
90
Material
MCO (cobalt high speed steel)
Sending Speed (mm/rev)
(Aluminum alloy) (low carbon steel, mild steel, carbon steel, alloy steel, hardened steel, stainless steel, cast steel) from 0.14 to 0.20 from 0.22 to 0.34
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When making brass parts
5
From Japan
On 2017-08-12 17:35:52
It was used for the work of slanting 45 degrees inside the end face of an elliptical pipe. It took me a while to become accustomed to tilting to the full section by manual feed. I got used to working in a short time. The sharpness was also a good feeling.
This review is about item#9385013.