The reviews are automatic translation.
Deburring when drilling. Chamfering of small diameter tube
From Japan
On 2018-03-14 20:44:30
There are no particular improvements. I do not want to use cutting oil etc. as much as possible in the work of chamfering, but I feel short life if there is no cutting oil. This is a very low use frequency, so I'd like to ask other people's evaluation about durability as well. I am not in trouble.
Chamfering of drilled hole
From Japan
On 2017-11-09 16:45:42
Although it is used for chamfering the drill hole, since it has three kinds, it is convenient to use easily in various sized holes. ◎ also in terms of price.
Wood work
From Japan
On 2017-10-06 21:02:33
It is saved that the price is cheap. It is useful mainly for screw holes (for wood screws of dish).
Chamfer of drilling such as iron plate
From Japan
On 2017-09-05 13:09:26
I could not use it at all. Blades collapse at one time and can not be used.
Metal, wood working
From Japan
On 2017-07-20 14:47:53
Although I intend to purchase a new item, I have used it in 1 out of 3,
A piece of black plastic arrived at the blade.
Removal of debris after aluminum drilling and countersinking
From Japan
On 2017-06-25 19:11:24
I am using it for deburring after aluminum drilling and taking dishes, I think that it can not be helped if price is taken into consideration that cutting edges are not good so that the scrap marks will not be beautiful. It tends to use expensive products possessed separately.
Deburring
From Japan
On 2017-06-09 16:58:11
When drilling work, I use it for deburring and salami. It is cheap and useful.
Screw hole chamfering of woodworking
From Japan
On 2017-03-31 13:08:39
I do not need to prepare several kinds of cutters, so it's a set of three, so I like it for most work and I like it. However I think that sharpness is another one. Depending on the wood, the cutting method differs between a hard part and a soft part, there are cases where it does not become a clean round hole, and in extreme cases it becomes a hexagonal chamfer hole.
Used for chamfering aluminum plate, acrylic plate etc. after drilling.
From Japan
On 2017-03-17 16:04:01
I regret as long as I knew it earlier. Durability when considering the amount? There are doings of the dove, but it is more than expected product.
When air conditioning piping
From Japan
On 2017-01-27 09:28:44
It is very nice to have a quick face. . . . . . . . . .