Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL

AG-ESS SHORT DRILL AGESS10.0

3.00 (1)
Item.#
09385232
Mfr.#
AGESS10.0
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For drilling of tool material made of various metals
Surface Processing
AG (TiAIN) coating
Work Material
General steel
Material
High alloy HSS
Lower Neck Part L1 (mm)
49
Shank Diameter d (phi mm)
10
Helix Angle
Strong twist of the torsion angle of the groove
Blade Diameter Tolerance
h7
Point Angle (Degree)
135
Overall Length L (mm)
93
Flute Length l (mm)
43
Blade Length l (mm)
43
Blade Diameter D (phi mm)
10
Thinning Shape of Drills
Thinning of the X shape is done by two rake grinding.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Continuous drilling of aluminum material A 5052 with self made CNC.
3
From Japan
On 2017-01-17 21:14:38
Compared to the same Nazi's "SG-ESS Short Drill", it is not sharp.
This review is about item#9456937.