Buy more than* S$200* and get FREE SHIPPING

  • Digital Multi Meter

Digital Multi Meter CD731a

4.88 (16)
Item.#
09385467
Mfr.#
CD731a
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Power check of auto mobiles and factory facility
Condenser Capacity (F)
50n/500n/5micro/50micro/100micro
Diode Test
Open voltage / About. 1.5 V
Alternating Current (A)
400micro/4000micro/40m/400m/4/20
DC Voltage (V)
400m/4/40/400/1000
AC Voltage (V)
4/40/400/750
Accessories
TL-21 (Test lead) x 1 SET, Holster (H-70)
Continuity Check
Sound at 10-120ohm OPEN VOLTAGE DC About. 0.4 V
Incorporated Fuse
phi5.0x20mm, 500mA/250V 1500A phi6.3x32mm, 20A/250V 200kA
Direct Current (A)
400micro/4000micro/40m/400m/4/20
Body Dimensions (Width x Depth x Height) (mm)
90x48x167
Resistance (omega)
400/4K/40K/400K/4M/40M
Weight (g)
About 315 (Holster included)
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Household electric construction etc.
5
From Japan
On 2015-10-21 12:24:08
It is used for household electrical work, electric work, electrical equipment work of a motorcycle, etc. You can do without fear of external use as it is solid. It is multi-functional and convenient. It is surprisingly convenient for the sound to pit.
This review is about item#09385467.
Repair in general
5
From Japan
On 2015-02-21 13:58:44
It was a bit high standard for amateurs, but quite easy to use. I can recommend it.
This review is about item#09385467.
Air conditioner installation work
4
From Japan
On 2014-07-17 22:17:52
Measurement range etc., the function as a circuit meter is satisfied. It is convenient because it can store the tester bar next to the main body. Moreover, because it turns off auto power in 30 minutes, it will also prevent accidental wear of built-in battery due to forgetting to erase after use. Liquid crystal is difficult to see in the dark, so it was better if a backlight function was attached.
This review is about item#09385467.
Used for simple inspection on site at assembly process
5
From Japan
On 2014-05-31 16:13:20
It can be used without problems if measuring simple resistance or voltage at the electrical equipment manufacturing site. Capacitor capacity is also seen, I think that it is affordable price.
This review is about item#09385467.
Original work of tube amp, Maintenance
5
From Japan
On 2014-05-02 13:08:01
Very easy to use. Until now I used cheap products of around 3000 yen, but I thought I would buy a good one and purchased it. It was the deciding factor of purchase that basically decided yesterday plus the capacitor capacity can be measured. I am satisfied.
This review is about item#09385467.
Voltage measurement and capacitor capacity measurement
4
From Japan
On 2014-04-30 15:37:20
It was bigger than I expected. I wish I could get in my breast pocket but it was a little big. If you additionally purchase an optional probe, this one is OK on the spot.
This review is about item#09385467.
Electrical system test
5
From Japan
On 2014-04-19 18:01:31
Since I used the product of this manufacturer before, I think that the quality has also improved well.
This review is about item#09385467.
Especially for car maintenance
5
From Japan
On 2014-03-28 05:52:41
It is the fourth tester, but the liquid crystal is easy to see. (If the backlight? Is still there) The functional aspect is too specky for amateurs. Sanwa manufacturers favorite since childhood have a sense of security. A little outer shock protection rubber coat is also appreciated.
This review is about item#09385467.
I am using it for a weak electric circuit.
5
From Japan
On 2013-12-22 20:49:06
About 1 year has passed since purchasing, but I use it without any problem. After all I have to buy things of this class at least, I will do what I do with cheap buying.
This review is about item#09385467.
It is the job
5
From Japan
On 2013-05-17 16:09:23
Although it is not used on site yet it seems easy to use It is good It is good if the probe can be fixed but the cable can be stored
This review is about item#09385467.