Buy more than* S$200* and get FREE SHIPPING

  • Flag Hinge
  • Flag Hinge
  • Flag Hinge

Flag Hinge No.195K

by BEST
4.00 (1)
Item.#
09386115
Mfr.#
No.195K
Package Qty.
1Sheet
Ship pack of
1
7.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For indoor door
Material and Processing
(Feather-axial) stainless steel (SUS304) / hairline
Mounting Screw
Dish tapping screws 3.8 x 25mm
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Door repair
4
From Japan
On 2015-01-27 08:26:48
Was saved found hope of products
This review is about item#09386115.