Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flag Hinge
  • Flag Hinge
  • Flag Hinge

Flag Hinge No.195K

by BEST
4.50 (2)
Item.#
09386151
Mfr.#
No.195K
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For indoor door
Material and Processing
(Feather-axial) stainless steel (SUS304) / ancient bronze
Mounting Screw
Dish tapping screws 3.8 x 25mm
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For replacing the door living door hinge at home
5
From Japan
On 2018-01-12 14:29:57
The shaft is sturdy and there is a sense of security after replacement. The dimensions are perfect and easy to install.
This review is about item#09386133.
Door repair
4
From Japan
On 2015-01-27 08:26:48
It was saved because I found a desired item
This review is about item#09386115.