Buy more than* S$200* and get FREE SHIPPING

  • Gravity Hinge
  • Gravity Hinge
  • Gravity Hinge
  • Gravity Hinge
  • Gravity Hinge

Gravity Hinge No.1602B

by BEST
5.00 (1)
Item.#
09386431
Mfr.#
No.1602B
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Screw
Countersunk tapping screw 4 x 30mm, pan head tapping screw 4 x 30mm
Material and Processing
(SUS304), polyacetal resin / hairline stainless steel
Specification
Angle adjustment per each 10 degree Rise 4mm
Compatible Door
(Door thickness) 30 - 45mm (door mass) 20kg or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tilt door of the entrance of the store of the kitchen
5
From Japan
On 2013-05-27 22:38:10
Increased margin of mounting position compared to the initial product, adjusted after installation has been simplified. Price becomes cheaper, it is an absolute buy!
This review is about item#09386431.