Buy more than* S$200* and get FREE SHIPPING

  • Gravity Hinge
  • Gravity Hinge
  • Gravity Hinge
  • Gravity Hinge
  • Gravity Hinge

Gravity Hinge No.1602B

by BEST
5.00 (1)
Item.#
09386447
Mfr.#
No.1602B
Package Qty.
1Set(50Set)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2,829.99 SGD
ADD TO CART
Shipped after 2018-03-14
Now we ship to...
...see all
Item Feature
Application
Lavatory booth
Material and Processing
(SUS304), polyacetal resin / stainless steel hairline
Mounting Screw
Dish tapping screw 4 x 30mm, pan tapping screw 4 x 30mm
Purpose
Lavatory booth, Lavatory booth, Lavatory booth, Lavatory booth
Compatible Door
(TobiraAtsu) 30 to 45mm (door mass) 20kg or less
Specification
Angle adjustment per each 10 degree. Rise 4mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A door on the entrance of the kitchen at the store
5
From Japan
On 2013-05-27 22:38:10
Compared to the initial product, the margin of the mounting position increased, making adjustment after installation easier. The price is also cheap, it is definitely buying!
This review is about item#09386431.