Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hayfever Mask Solid Type
  • Hayfever Mask Solid Type
  • Hayfever Mask Solid Type
  • Hayfever Mask Solid Type
  • Hayfever Mask Solid Type

Hayfever Mask Solid Type Regular

4.62 (8)
Item.#
09387034
Mfr.#
Regular
Package Qty.
1Bag(5Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ease up the discomforts of cold and pollen
Material
Body ,Filter/polypropylene Ear / nylon, polyurethane Nose cushion/ polyethylene
Catch-Phrase
Nose cushion fitting to gaps! pollen and viruses 99% cut
Dimension (mm)
140x190
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Everyday life in general
5
From Japan
On 2018-04-08 14:47:03
My eyeglasses do not cling, my nose does not hurt, I can breathe easily. Three-dimensional type is getting smaller I hope to increase it a bit more.
This review is about item#9387034.
At work at the company.
3
From Japan
On 2016-04-08 16:00:17
I am using it at the company in order to divide the powder, but since glasses and goggles are still cloudy, I think that we can improve a little more.
This review is about item#09387034.
Outdoor, outdoors. Since there are many conversations with people, it is troubled if the glasses become cloudy.
5
From Japan
On 2016-04-04 17:14:30
It is a mask I like from a long time ago, even if it is on, there is no resistance and it is comfortable to the skin.
This review is about item#09387034.
Polishing operation
4
From Japan
On 2016-03-23 20:02:35
I felt the price was high.
This review is about item#09387034.
Plant pruning, mowing, construction (civil engineering, dust prevention)
5
From Japan
On 2014-12-30 02:50:25
Best (good taste, easy to wear, glasses not fogging, rhinitis not worsening, long lasting mask effect) Improvement point (shape like a tengu is now one more to say if it is tough) price (300 yen hope in tax: As this is the only one we will use so please) * Up to now I have tried various masks as a result of this trial Various masks were the best (I think that this solid type is better than the same breed type)
This review is about item#09387034.
Half of the year wearing a mask, such as the pollen season, the cold weather period in winter, etc.
5
From Japan
On 2012-01-01 08:11:46
Because I am working on wearing eyeglasses, I tried various masks that would not cloud, but this is the best. The sponge of the nose part is the most perfect and comfortable to wear is not bad. When masking with a person wearing eyeglasses, the eyeglasses are cloudy. . . I think that it is good for the person called.
This review is about item#09387034.
During tig welding operation
5
From Japan
On 2009-01-04 20:06:47
I want a helmet type light blocking surface to be hard to fog and to sell very good deals.
This review is about item#09387034.
We are using the woodworking worksite.
5
From Japan
On 2008-03-12 10:33:36
I have been waiting for more than before. I'd like to add a "pleated" type if possible. The advantage is that it is very hard to cloud when wearing eyeglasses. I tried using several other companies' products, but this is the best. Since our company is wood industry, we usually wear protective goggles and masks for people who do not wear glasses when using Thunder etc. Especially in the winter, it got cloudy and there was trouble in business, but after making this mask, those voices disappeared. The price is also cheaper than the nearest shop so we plan to purchase large quantities. But it is suddenly a missing item. . .
This review is about item#09387034.