Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite industrial pad
  • Scotch-Brite industrial pad
  • Scotch-Brite industrial pad

Scotch-Brite industrial pad 7448mp

4.62 (13)
Item.#
09387427
Mfr.#
7448mp
Package Qty.
1Sheet
Ship pack of
1
2.15 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Thickness (mm)
5, 5
Abrasive Grain
S (silicon carbide), S (silicon carbide)
Color
gray, Ash
Application
FIlth removal from wooden base surfaces like pencil marks or hand smudges. Surface roughening of the adhesive tape before applying. Cleaning of formwork, stainless steel containers. The softness of the scratch. Feeting before coating. Tile wash.
Dimension (mm)
115x150, 115x150
Finish Equivalent Count
#600, #600
Grade
UF, UF
Specification
for abrasion shading off, For an abrasion shading off
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Hairline finish on stainless steel surface
5
From Japan
On 2017-05-19 22:42:06
It is used for hairline finish of stainless steel surface. It is easy to use, easy to grasp just in good size. Since the abrasive is aluminum type, there is nothing like rusting even if the abrasive remains.
This review is about item#9387411.
Hairline finish on stainless steel surface
5
From Japan
On 2017-05-19 22:41:17
It is used for hairline finish of stainless steel surface. It is easy to use, easy to grasp just in good size. Since the abrasive is aluminum type, there is nothing like rusting even if the abrasive remains.
This review is about item#9387402.
Dropped rust
5
From Japan
On 2016-04-18 11:56:19
In handy size, it is easy to use. In larger role, but funny if there is a cut to use type. The price basis, be that good at this size.
This review is about item#09387411.
Model production
5
From Japan
On 2016-04-02 14:54:12
Compared to sponge rasp can be uniformly polished, it is polished slightly random. Both sides can be used because the deals. It has the look likely is durable, but you no longer shaved to one you are using because it is consumable.
This review is about item#09387402.
Bike maintenance
5
From Japan
On 2016-03-12 22:29:16
We come in handy to have rust.
This review is about item#09387427.
Shine of ultraviolet degradation of polypropylene resin
3
From Japan
On 2016-01-27 15:28:56
Since the eyes are boring Shine easy! In the eyes clogged easy object of the paper is perfect for polishing pad.
This review is about item#09387427.
Dirt removal of washball etc.
5
From Japan
On 2014-07-17 11:44:51
Because it is thin and adapts to hands, workability of fine parts is good.
This review is about item#09387427.
For polishing aluminum
4
From Japan
On 2013-11-14 17:41:06
It is surprisingly long-lasting and easy to use.
This review is about item#09387411.
Dirt Removal
5
From Japan
On 2013-11-14 15:13:26
Easy to use and good products.
This review is about item#09387427.
Brushing the metal
5
From Japan
On 2013-07-25 20:06:33
Even though it was easy to use it became pretty
This review is about item#09387427.