Buy more than* S$200* and get FREE SHIPPING

  • Ultrasonic Cleaner

Ultrasonic Cleaner SW5800

3.50 (2)
Item.#
09387481
Mfr.#
SW5800
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Wash Tank Volume (mL)
About 750 Upper limit of the reference line about 600
Vibrator
1 Piece
Oscillation Frequency (kHz)
(Ultrasonic) 42
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
210x153x122
Cleaning Tank Dimension (mm)
148(width)x125(depth)x45(depth) Upper limit of the reference line 35mL
Rated Voltage (V)
AC100
Weight (g)
About 1000
Timer
Stage 5 (300, 240, 180, 120, 60 minutes)
Material (washing tank)
Stainless
Other Functions
Thermal protection (Built-in thermostat)
Power Cord (m)
About 1.6
Rated Frequency (Hz)
50/60
Power Consumption (W)
26
Accessories
Washing basket, watch holder
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of measuring instruments
2
From Japan
On 2014-04-04 18:21:23
It is used for washing manifold made of PVC. Power shortage. I purchased it for washing the capillary size, but it was better that it was slightly stronger. It seems not to be suitable for continuous use, so it seems to regret unless you understand that it is not professional.
This review is about item#09387481.
Cleaning glasses and parts etc. at home.
5
From Japan
On 2011-02-16 21:45:02
I bought it securely with domestic brands. I do not enter big things, but if it is a wrist watch, glasses or precious metals it will enter without problems and it was good to see the process in which the dirt is melting away.
This review is about item#09387481.