Buy more than* S$200* and get FREE SHIPPING

  • Ultrasonic Cleaner

Ultrasonic Cleaner SW1500

1.00 (1)
Item.#
09387497
Mfr.#
SW1500
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wash Tank Volume (mL)
About 230 about 570 lower upper reference line reference line
Vibrator
Two-adhesive tank with vibrator (PZ electrostrictive vibrator)
Material (washing tank)
Stainless steel (SUS303 t = 0.8mm)
Other Functions
Thermal protection (built-in thermostat)
Power Cord (m)
About 1.2
Rated Frequency (Hz)
50/60
Power Consumption (W)
40
Material (Body)
ABS
Set Contents
One body x, 1 piece lid x, 1 power cord x, 1 pcs power cap x, 1 piece stainless steel wash cup x
Timer
5 minutes automatic timer
Material (cover)
AS
Oscillation Frequency (kHz)
(Ultrasound) 43
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
217x120x113
Cleaning Tank Dimension (mm)
182 (width) x 86 (depth) x 56 about 570mL line reference upper limit (in depth)
Rated Voltage (V)
AC100
Weight (g)
About 1050
Material
(Washing cup) stainless
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Glasses for work
1
From Japan
On 2014-06-21 15:14:58
It does not become more beautiful than I thought
This review is about item#09387497.