Buy more than* S$200* and get FREE SHIPPING

  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B

Swivel Rubber Wheels, B WJ-100

5.00 (1)
Item.#
09387515
Mfr.#
WJ-100
Package Qty.
1PC
Ship pack of
1
24.21 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
Brake
None
Model
Swivel
Shaft Diameter (phi mm)
12
TRUSCO Part Number
505-7213
Dimension d (phi mm)
11
Rim Width (mm)
35
2014 TRUSCO Published Page
1-1991
Wheel Mounting Width (mm)
43
Purpose
Various types of truck transport. General industrial equipment.
Allowable Load (N[kgf])
1270[130]
Eccentricity E (mm)
35
Plate Dimensions F1xF2 (mm)
95x95
Attachment Pitch (mm) (P1xP2)
71x71
Attachment Height H (mm)
144
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
35
Material (Wheel)
Rubber(SBR)
Wheel Diameter (phi mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of dolly
5
From Japan
On 2015-04-05 15:47:25
It is used at the same time as a used item a few years ago, but its shape has not changed, it was good.
This review is about item#09387524.