Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B

Swivel Rubber Wheels, B WJ-130

5.00 (2)
Item.#
09387524
Mfr.#
WJ-130
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
Wheel Diameter (phi mm)
130
Brake
None
Model
Swivel
Shaft Diameter (phi mm)
20
TRUSCO Part Number
137-2891
Dimension d (phi mm)
11.5
Rim Width (mm)
42
Material (Wheel)
Rubber (SBR)
Wheel Mounting Width (mm)
53
Allowable Load (N[kgf])
1760[180]
Eccentricity E (mm)
40
Plate Dimensions F1xF2 (mm)
108x108
Attachment Pitch (mm) (P1xP2)
80x80
Attachment Height H (mm)
177
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
42
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange dolly casters
5
From Japan
On 2018-02-11 19:27:14
It is a very smooth movement with the feeling I used and the sound is quiet. I would like to use this from next time as well.
This review is about item#9387506.
Production of dolly
5
From Japan
On 2015-04-05 15:47:25
It is used at the same time as a used item a few years ago, but its shape has not changed, it was good.
This review is about item#09387524.