Buy more than* S$200* and get FREE SHIPPING

  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B

Swivel Rubber Wheels, B WJ-180

5.00 (1)
Item.#
09387542
Mfr.#
WJ-180
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
61.99 SGD
ADD TO CART
Shipped after 2018-02-05
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
Wheel Width (mm)
45
Wheel Mounting Width (mm)
56
Allowable Load (N[kgf])
2250[230]
Eccentricity E (mm)
58
Plate Dimensions F1xF2 (mm)
140x140
Attachment Pitch (mm) (P1xP2)
112x112
Dimension d (phi mm)
11.5
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Rubber (SBR)
Wheel Diameter (phi mm)
180
Brake
None
Model
Swivel
Shaft Diameter (phi mm)
20
Attachment Height H (mm)
240
Purpose
Various types of truck transport General industrial equipment
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of dolly
5
From Japan
On 2015-04-05 15:47:25
It is used at the same time as a used item a few years ago, but its shape has not changed, it was good.
This review is about item#09387524.