Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B
  • Swivel Rubber Wheels, B

Swivel Rubber Wheels, B WJ-200

5.00 (2)
Item.#
09387551
Mfr.#
WJ-200
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For middle weight loading
2014 TRUSCO Published Page
1-1991
Wheel Mounting Width (mm)
56
Allowable Load (N[kgf])
2450[250]
Eccentricity E (mm)
58
Plate Dimensions F1xF2 (mm)
140x140
Attachment Pitch (mm) (P1xP2)
112x112
Attachment Height H (mm)
250
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
45
Material (Wheel)
Rubber (SBR)
Wheel Diameter (phi mm)
200
Brake
None
Model
Swivel
Shaft Diameter (phi mm)
20
TRUSCO Part Number
505-7230
Dimension d (phi mm)
11.5
Purpose
Various types of truck transport General industrial equipment
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange dolly casters
5
From Japan
On 2018-02-11 19:27:14
It is a very smooth movement with the feeling I used and the sound is quiet. I would like to use this from next time as well.
This review is about item#9387506.
Production of dolly
5
From Japan
On 2015-04-05 15:47:25
It is used at the same time as a used item a few years ago, but its shape has not changed, it was good.
This review is about item#09387524.